Product Detail

URL:

Item# : EA944VA-1

Description : Fluorine Resin Film

Spec

Width 300mm
Length 10m
C class insulation (180℃ or more)
For the coil insulation of a motor, transformer, the insulation coating of lead wire, the lining of a pipe and hopper, the conveyor surface, the integral molding of rubber.
Non-adhesive
Max operating temperature 260℃
Thickness 0.05mm
Inside core dia. about 76mm
Additional explanation
Catalog Price (JPY)

¥ 5,050 (Excluding tax)/¥ 5,555(Tax including)

Quantity of stock

Latest stock:2

(2026/11/06 01:31 Currently)

Update
Catalog Page Page 1451
Relational Items
EA944VA-1 Fluorine Resin Film
EA944VA-3 Fluorine Resin Film
Web catalog image

Documents

Catalog
  1. PDF
Specification