Product Detail

URL:

Item# : EA945CB-4

Description : Board Anchor

Spec

You can insert a nut from the surface into cavity materials or boxes whose inside is unreachable.
Material-Nut: zinc die casting with anti-rust platingFlange: stainless steel (SUS304)
Screw 4mm
Hole 8.2mm
Length 17.5mm
Additional explanation
Catalog Price (JPY)

¥ 1,050 (Excluding tax)/¥ 1,155(Tax including)

Quantity of stock

Latest stock:18

(2026/11/23 02:25 Currently)

Update
Catalog Page Page 1240
Relational Items
EA945CB-4 Board Anchor
EA945CB-5 Board Anchor
EA945CB-6 Board Anchor
EA945CB-8 Board Anchor
Web catalog image

Documents

RoHS
  1. PDF
Specification
  1. PDF
Catalog