Product Detail

URL:

Item# : EA945TC-50

Description : Magnet incorporation Nail pusher

This product is no longer available. Please refer to replacement item below.

Spec

Weight 132g
A nail can be pressed and stopped by only one press with a hand.
Most suitable for plywood, cement plaster, gypsum board, etc.
A magnet is inserted in the shaft, and it holds a nail even in the downward direction.
The transparent pipe is adopted, by which the pressing position of the nail can be confirmed.
The auxiliary hammer is attached, and a pressed & stopped nail can be driven into a board.
Usable nail --- Up to 32 mm, and up to 4.5 mm dia. for head size
Additional explanation
Catalog Price (JPY)

¥ 1,480 (Excluding tax)/¥ 1,628(Tax including)

Quantity of stock

Latest stock:0

(2025/06/11 07:53 Currently)