Product Detail

URL:

Item# : EA947AV-10

Description : Board Anchor (4 pcs)

Spec

For cavity wall
Material-Iron(chromate plating)
Suitable bolt length-More than the total thickness of wall(mm)+Fastened object(mm)+35mm
It can be used freely regardless of the board thickness by changing the length of the bolt to be used.
Thread size-M10
Prepared hole dia.-16.5mm
Qty. per unit-4 pcs
Additional explanation
Catalog Price (JPY)

¥ 1,760 (Excluding tax)/¥ 1,936(Tax including)

Quantity of stock

Latest stock:1

(2026/11/19 10:51 Currently)

Update
Catalog Page Page 1240
Relational Items
EA947AV-8 Board Anchor (4 pcs)
EA947AV-10 Board Anchor (4 pcs)
Web catalog image

Documents

Catalog