Item# : EA947FE-2A
Description : Pipe Clamp (With Rubber Liner)
Spec
| Compatible Dia | 4.8 To 6.4mm |
Band Width | 13mm |
|---|---|---|---|
| Band Thickness | 1mm(Gum Thickness :3mm) |
Material | Steel 、Thermoplastic Elastomer |
| Usable Temperature | -40 To 150℃ |
Thread Hole | M6 |
| Qty. Per Unit | 10Piece |
||
| Vibration Absorbed By The Attached Rubber | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 615 (Excluding tax)/¥ 677(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:112 (2026/11/06 03:12 Currently) |
||||
| Catalog Page | Page 1132 | ||||