Product Detail

URL:

Item# : EA947HN-29

Description : Flexible Pipe [for Wiring]

Spec

Color-Beige
PF pipe
This pipe can be cut easily with a knife or a PVC cutter.
To prevent the pipe from loosening, bind the pipe to a reinforcing bar or other objects.
For pipe connection or extension, the EA947HN-21E to -23E coupling must be used.
Applicable for exposed, hidden, and underground use
OD Dia. 36.5mm
ID Dia. 28mm
Length 10m
Additional explanation
Catalog Price (JPY)

¥ 6,240 (Excluding tax)/¥ 6,864(Tax including)

Quantity of stock

Latest stock:6

(2026/11/08 04:11 Currently)

Update
Catalog Page Page 1145
Relational Items
EA947HN-21 Flexible Pipe (for wiring)
EA947HN-23 Flexible Pipe [for Wiring]
EA947HN-25 Flexible Pipe [for Wiring]
EA947HN-27 Flexible Pipe [for Wiring]
EA947HN-29 Flexible Pipe [for Wiring]
EA947HN-30 Flexible Pipe [for Wiring]
Main image

Documents

Specification
  1. PDF
Catalog
  1. PDF
  2. PDF