Product Detail

URL:

Item# : EA947JK-2

Description : OA Duct

This product is no longer available. Please refer to replacement item below.

Spec

Dim.--1: 200(W) x 120(H)mm x 1(L)m, -2: 110(W) x 100(H)mm x 1(L)m 
Weight--1: 1172g, -2: 842g
Material-Body: ABS resin, Cover: transparent soft acrylic resin
On the upper surface of the duct is an acrylic cover. It is dust-repellent, and the goods in the duct can be seen.
There are openings for wiring on both ends of the duct base, allowing the cords to be extended downward.
AC adapters and cables can be stored neatly.
End caps EA947JK-11/-12 can be used on the duct ends.
Application-Other-side hanging type
Additional explanation
Catalog Price (JPY)

¥ 9,220 (Excluding tax)/¥ 10,142(Tax including)

Quantity of stock

Latest stock:0

(2025/07/05 16:34 Currently)

Update
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG