Product Detail

URL:

Item# : EA947SA-1

Description : [Oil-Resistant] Flexible Cable Protection Tube

Spec

Material-A galvanized steel strip tube with a square lock structure is coated with vinyl, which has excellent oil resistance and weather resistance.
Oil-resistant
For factory machinery
ID (mm) 15.8
OD (mm) 21.1
Length 1m
Additional explanation
Catalog Price (JPY)

¥ 780 (Excluding tax)/¥ 858(Tax including)

Quantity of stock

Latest stock:8

(2026/11/16 07:53 Currently)

Update
Catalog Page Page 1143
Relational Items
EA947SA-1 [Oil-Resistant] Flexible Cable Protection Tube
EA947SA-3 [Oil-Resistant] Flexible Cable Protection Tube
EA947SA-5 [Oil-Resistant] Flexible Cable Protection Tube
EA947SA-10 [Oil-Resistant] Flexible Cable Protection Tube
EA947SA-50 [Oil-Resistant] Flexible Cable Protection Tube
EA947SB-1 [Oil-Resistant] Flexible Cable Protection Tube
EA947SB-3 [Oil-Resistant] Flexible Cable Protection Tube
EA947SB-5 [Oil-Resistant] Flexible Cable Protection Tube
EA947SB-10 [Oil-Resistant] Flexible Cable Protection Tube
EA947SB-30 [Oil-Resistant] Flexible Cable Protection Tube
EA947SC-1 [Oil-Resistant] Flexible Cable Protection Tube
EA947SC-3 [Oil-Resistant] Flexible Cable Protection Tube
EA947SC-5 [Oil-Resistant] Flexible Cable Protection Tube
EA947SC-10 [Oil-Resistant] Flexible Cable Protection Tube
EA947SC-30 [Oil-Resistant] Flexible Cable Protection Tube
Web catalog image

Documents

Specification
  1. PDF
Catalog