Product Detail

URL:

Item# : EA948BL-102

Description : Carrier Handle

This product is no longer available. Please refer to replacement item below.

Spec

Material Grip :Polyvinyl chloride
Clasp :Steel (Nickel Plating )
Load capacity 300N(depends on material on the attach side )
Flexible type adjustable height of the handle
Rohs-Compliant
Screw M4
Size Between screws :205mm
Width :23.3mm
Thickness :9.5mm
Additional explanation
Catalog Price (JPY)

¥ 2,130 (Excluding tax)/¥ 2,343(Tax including)

Quantity of stock

Latest stock:0

(2026/11/01 03:00 Currently)

Update
Catalog Page Page 1205
Relational Items
EA948BL-101 Carrier Handle
EA948BL-102 Carrier Handle
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG