Item# : EA948HF-24
Description : Cable Gland [Wide ・Waterproof type ]
Spec
| Applicable Code Cable | Dia 4 to 12mm |
Hole Dia. | Dia 21mm |
|---|---|---|---|
| Mounting Screw | CTG16(G1/2) |
Conformity plate thickness | 4mmOr Less |
| Weight | About 15g |
Qty. Per Unit | 10Piece |
| Weather resistance Type |
|||
| Material | Body Cap Locknut : Nylon 66 (Flame retardant grade:UL94V-2) O-ring Sleeve :EPDM |
Operating Ambient Temperature | -25 to +80℃ |
| Water-proof Keeping Class | IP67 |
||
| Rohs-Compliant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,810 (Excluding tax)/¥ 4,191(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 02:21 Currently) |
||||
| Catalog Page | Page 1140 | ||||
| Relational Items |
|---|
| EA948HF-24 Cable Gland [Wide ・Waterproof type ] |
| EA948HF-34 |