Product Detail

URL:

Item# : EA948JC-1

Description : Hybrid The scale (With Hook )

Spec

Material Stainless (SUS420J2)
size 172×20×0.5(t)mm
[A]Stepped type with the 1-mm-unit scale identifiable at a glance.
[B]Serial numbers and 2-mm-point scale for instantaneous grasping of a value
[C]Allows measurement from the end and simplified measurement of 45° chamfering.
Measurement Scale 15cm
Accuracy ±0.15mm
Additional explanation
Catalog Price (JPY)

¥ 950 (Excluding tax)/¥ 1,045(Tax including)

Quantity of stock

Latest stock:18

(2026/11/06 15:28 Currently)

Update
Catalog Page Page 1217