Product Detail

URL:

Item# : EA948T-9

Description : [Stainless Steel] Advanced Clamp

Spec

Material-Body: Special stainless steel, Screw: SUS304
Weight--9: 135g, -10: 400g
It is attached to H-shaped steel for fixing wires of bird net or personnel safety net.
By placing rope rings at two places on the front and lower parts, the purposes can be increased.
Capacity-15mm
Load direction: Vertical-100kg
Load direction: Horizontal-20kg
Additional explanation
Catalog Price (JPY)

¥ 2,960 (Excluding tax)/¥ 3,256(Tax including)

Quantity of stock

Latest stock:25

(2026/11/10 19:17 Currently)

Update
Catalog Page Page 1123 Page 1434
Relational Items
EA948T-9 [Stainless Steel] Advanced Clamp
EA948T-10 [Stainless Steel] Advanced Clamp
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG