Product Detail

URL:

Item# : EA948TA-20

Description : Angle Adjustable Step

Spec

Working load-150kg
Footboard dim.-610(W) x 250(D)mm
Dim. between clamp cores-720mm
Weight-4.5kg
Material-Expand metal
Adjustable in 4 angles (40°,48°,55°, 66°)
With the stacking ribs, steps can be easily stacked when stored and carried.
Additional explanation
Catalog Price (JPY)

¥ 9,340 (Excluding tax)/¥ 10,274(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 11:31 Currently)

Update
Catalog Page Page 1394
Web catalog image

Documents

Catalog