Product Detail

URL:

Item# : EA949AZ-1

Description : Covering Screw Cap

Spec

Material Cap :SUS304
Washer :SUS305
Applicable Bis Pan Head ・Truss Head Screw
(Head Dia. :6 to 10mm Nominal Dia. :4.3mm Or Less)
Cap size Dia 16 x 4.5(H)mm
Improves design property and prevents tampering by hiding the head of the screw
The washer locks the cap solidly.
It can be removed with a putty knife or the like
Qty. Per Unit 10 Sets
Additional explanation
Catalog Price (JPY)

¥ 735 (Excluding tax)/¥ 809(Tax including)

Quantity of stock

Latest stock:7

(2026/10/22 02:05 Currently)

Update
Catalog Page Page 2338
Web catalog image

Product movie

Documents

Flyer