Product Detail

URL:

Item# : EA949CX-124

Description : Level Indicator

Spec

Material Body :Special Transparent Polyamide 、
The character :Aluminum
O-ring :Nitrile Rubber (NBR)
n
The front is curved so it is easy to see and read characters even from the side because of the lens effect.
Detachable dial face 
Oil enters into the indicator through the two bolts.
Rohs-Compliant
Bolt ・Nut :SUM23LMade In (Zinc plating)
Description With Protector ・ level dial
Size (mm) A:127、B:156、
C:27、D:17.5
Screw M12
Additional explanation
Catalog Price (JPY)

¥ 2,840 (Excluding tax)/¥ 3,124(Tax including)

Quantity of stock

Latest stock:2

(2026/11/10 02:06 Currently)

Update
Catalog Page Page 1217
Relational Items
EA949CX-123 Level Indicator
EA949CX-124 Level Indicator
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG