Item# : EA949DD-1240
Description : High Mechanical Strength Hexagon Bolt [Aluminum ]
Spec
| Tension Strength | 600N/m㎡ |
Screw Accuracy | 6g |
|---|---|---|---|
| Strength Class | JIS B1057 AL6 |
||
| Coarse Pitch Thread |
|||
| Material | High Mechanical Strength Aluminum (D7K50) |
The surface Processing | White Color Alumite |
| size | M12×40 |
Description | Full Thread |
| Qty. Per Unit | 1 Pcs | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,080 (Excluding tax)/¥ 1,188(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/11 12:29 Currently) |
||||
| Catalog Page | Page 1248 | ||||