Product Detail

URL:

Item# : EA949DJ-3100

Description : Bolt with Hexagonal Hole [High Strength, High Tensile Strength]

Spec

Unbrako
Material-Alloy steel
Tension strength-1300N/mm2
Hardness-HRc38-43
12.9 ISO898/1
Dim. M16 x 100
Qty. per unit 1
By size, the lemgth of screw is different from the photograph.
Coarse Pitch Thread
Additional explanation
Catalog Price (JPY)

¥ 1,470 (Excluding tax)/¥ 1,617(Tax including)

Quantity of stock

Latest stock:11

(2026/11/23 02:43 Currently)

Update
Catalog Page Page 1259
Relational Items
EA949DJ-3050 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-3060 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-3080 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-3100 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG