Product Detail

URL:

Item# : EA949DJ-330

Description : Bolt with Hexagonal Hole [High Strength, High Tensile Strength]

Spec

Unbrako
Material-Alloy steel
Tension strength-1300N/mm2
Hardness-HRc38-43
12.9 ISO898/1
Dim. M3 x 30
Qty. per unit 2
By size, the lemgth of screw is different from the photograph.
Coarse Pitch Thread
Additional explanation
Catalog Price (JPY)

¥ 275 (Excluding tax)/¥ 303(Tax including)

Quantity of stock

Latest stock:11

(2026/11/23 02:36 Currently)

Update
Catalog Page Page 1259
Relational Items
EA949DJ-308 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-310 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-316 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-320 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-325 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-330 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG