Product Detail

URL:

Item# : EA949DJ-440

Description : Bolt with Hexagonal Hole [High Strength, High Tensile Strength]

Spec

Unbrako
Material-Alloy steel
Tension strength-1300N/mm2
Hardness-HRc38-43
12.9 ISO898/1
Dim. M4 x 40
Qty. per unit 2
By size, the lemgth of screw is different from the photograph.
Coarse Pitch Thread
Additional explanation
Catalog Price (JPY)

¥ 295 (Excluding tax)/¥ 325(Tax including)

Quantity of stock

Latest stock:18

(2026/11/18 08:19 Currently)

Update
Catalog Page Page 1259
Relational Items
EA949DJ-408 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-410 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-415 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-425 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-430 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-435 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-440 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG