Product Detail

URL:

Item# : EA949DJ-540

Description : Bolt with Hexagonal Hole [High Strength, High Tensile Strength]

Spec

Unbrako
Material-Alloy steel
Tension strength-1300N/mm2
Hardness-HRc38-43
12.9 ISO898/1
Dim. M5 x 40
Qty. per unit 2
By size, the lemgth of screw is different from the photograph.
Coarse Pitch Thread
Additional explanation
Catalog Price (JPY)

¥ 280 (Excluding tax)/¥ 308(Tax including)

Quantity of stock

Latest stock:6

(2026/11/23 02:43 Currently)

Update
Catalog Page Page 1259
Relational Items
EA949DJ-508 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-515 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-518 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-520 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-525 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-535 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-540 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
EA949DJ-550 Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG