Item# : EA949DN-850
Description : Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
Spec
| Standard | ISO 14.9 |
Material | Iron (KNDS4) |
|---|---|---|---|
| Coarse Pitch Thread |
|||
| Size | M8×50 |
Description | Half Thread |
| Qty. Per Unit | 1Pcs | ||
| Carbide Strength ・High Tension | |||
| Made In Japan | |||
| Screw pitch | 1.25mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 310 (Excluding tax)/¥ 341(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:23 (2026/11/22 12:59 Currently) |
||||
| Catalog Page | Page 1260 | ||||