Product Detail

URL:

Item# : EA949DP-316

Description : [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)

Spec

Material Screw :Alloy Steel (Black Oxidation Film )
With Gagged Dish Spring :Special Alloy Steel
The hardness RHC38~44
size M3×16
Description Half Screw
Qty. Per Unit 4 Pcs
ISO/12.9
Additional explanation
Catalog Price (JPY)

¥ 175 (Excluding tax)/¥ 193(Tax including)

Quantity of stock

Latest stock:9

(2026/11/05 17:57 Currently)

Update
Catalog Page Page 1259
Relational Items
EA949DP-306 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-308 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-310 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-312 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-316 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-320 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-406 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-408 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-410 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-412 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-416 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-420 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-508 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-510 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-512 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-516 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-520 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-530 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-610 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-612 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-616 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-620 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-630 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-812 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-816 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-820 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-830 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-835 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-1020 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-1030 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)
EA949DP-1035 [ISO/12.9]Hexagon Socket Head Bolt (With Gagged Dish and Spring)