Product Detail

URL:

Item# : EA949HD-1608

Description : Hexagonal Head Heavy-Duty Bolt [ISO/10.9]

Spec

Standard ISO 10.9
Material-Carbon steel for structural use (SCM435)
Hardness-HRC32 to 39
Thread accuracy-6g
Surface finish-Black oxide film
Screw dim. x L (mm) M16 x 65
Spec Half thread
Additional explanation
Catalog Price (JPY)

¥ 555 (Excluding tax)/¥ 611(Tax including)

Quantity of stock

Latest stock:46

(2026/11/11 07:39 Currently)

Update
Catalog Page Page 1243
Relational Items
EA949HD-1201 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1202 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1203 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1204 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1205 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1206 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1207 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1208 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1209 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1210 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1211 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1212 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1213 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1214 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1215 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1216 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1217 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1218 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1219 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1220 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1601 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1602 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1603 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1604 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1605 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1606 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1607 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1608 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1609 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1610 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1611 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1612 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1613 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1614 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1615 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1616 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1617 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1618 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-1619 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2001 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2002 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2003 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2004 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2005 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2006 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2007 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2008 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2009 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2010 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2011 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2013 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2014 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2015 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2016 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2017 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2018 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2019 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2201 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2202 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2203 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2204 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2205 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2206 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2207 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2208 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2209 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2210 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2211 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2212 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2213 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2214 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2215 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2216 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2401 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2402 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2403 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2404 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2405 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2406 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2407 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2408 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2409 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2410 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2411 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2412 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2413 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2414 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
EA949HD-2415 Hexagonal Head Heavy-Duty Bolt [ISO/10.9]
Web catalog image

Documents

Specification
  1. PDF
Catalog