Item# : EA949HS-195
Description : Anti-Vibration Rubber [for Light Weight]
26/02/24 Correction of downward spring constant. Wrong: 31N/mm, Correct: 40N/mm (No.57 9025)
Spec
| Suitable for vibration reduction of lightweight equipment |
|||
| Rubber type-Chloroprene rubber |
|||
| Height | 15mm |
Hole dim. | M6 |
|---|---|---|---|
| Support load | 59N |
Spring constant | 31N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 960 (Excluding tax)/¥ 1,056(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:30 (2026/11/10 12:46 Currently) |
||||
| Catalog Page | Page 1234 | ||||
| Relational Items |
|---|
| EA949HS-194 Anti-Vibration Rubber [for Light Weight] |
| EA949HS-195 Anti-Vibration Rubber [for Light Weight] |