Product Detail

URL:

Item# : EA949HT-12

Description : Leveling Block

Spec

Lift-4mm
Material-Cast iron
Load (kg) 1,000
Weight (kg) 4.5
Applicable anchor bolt thread size-M20
Combination with an anchor bolt etc. allows secure installation and adjustment.
Usable for installation of various equipment such as milling machines, planers and surface plates.
Low total height that does not limit the location
Additional explanation
Catalog Price (JPY)

¥ 11,900 (Excluding tax)/¥ 13,090(Tax including)

Quantity of stock

Latest stock:3

(2026/11/18 08:07 Currently)

Update
Catalog Page Page 1708
Relational Items
EA949HT-11 Leveling Block
EA949HT-12 Leveling Block
EA949HT-14 Leveling Block
Main image