Product Detail

URL:

Item# : EA949LX-12

Description : Washer Set [Nylon]

Spec

<Set Details>
Size(Qty.)/I.D. x O.D. x thickness(mm):

M2(10) / 2.1×4×0.5
M2.6(10) / 2.7×6×0.5
M3(10) / 3.2×8×0.8
M4(10) / 4.3×10×0.8
M5(10) / 5.5×12×0.8
M6(10) / 6.5×13×1
M8(10) / 8.5×18×1.6
M10(10) / 10.5×22×1.6
M12(10) / 13×24×2.5
M16(10) / 17×28×3
Material Nylon
Case dim. 201 x 149 x 28mm
Total weight about 219g
Additional explanation
Catalog Price (JPY)

¥ 5,100 (Excluding tax)/¥ 5,610(Tax including)

Quantity of stock

Latest stock:3

(2026/11/10 11:02 Currently)

Update
Catalog Page Page 1278