Item# : EA949RM-21
Description : Fixed Damper
Spec
Material-Body: polyurethane, Insert: steel (STKM13C), Set color: SS400 |
|||
The insert allows firm fixation. |
|||
The surface absorbs shocks. |
|||
The body and the insert are integrally molded. |
|||
The shape of a damper without size F is shown on the left side. |
|||
A | 25 |
B | 20 |
---|---|---|---|
D | M6 |
F | 12 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,130 (Excluding tax)/¥ 1,243(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/04 05:55 Currently) |