Product Detail

URL:

Item# : EA949SF

Description : Spring Washer Set [Stainless Steel]

Spec

<Set Details>
Size(Qty.)/I.D. x O.D. x thickness(mm)

M3(500)/3.1×5.9×0.7
M4(200)/4.1×7.6×1.0
M5(150)/5.1×9.2×1.3
M6(100)/6.1×12.2×1.5
M8(100)/8.2×15.4×2.0
M10(50)/10.2×18.4×2.5
M12(50)/12.2×21.5×3.0
Material Stainless steel
Case dim. 207 x 145 x 40mm
Additional explanation
Catalog Price (JPY)

¥ 8,900 (Excluding tax)/¥ 9,790(Tax including)

Quantity of stock

Latest stock:13

(2026/11/06 14:48 Currently)

Update
Catalog Page Page 1257
Web catalog image

Documents

Others
  1. PDF
Specification