Product Detail

URL:

Item# : EA950AH

Description : Suction Lifter with Vacuum Gauge

Spec

Body material Aluminum
Overall length 340mm
Pad dim. Dia. 120mm
Pad material Special rubber
Load capacity 45kg
Suction face Unevenness type
Self-weight 760g
With vacuum gauge
As the suction power degrades,the red gauge rises.
Suction is effective on a little irregular surface.
Additional explanation
Catalog Price (JPY)

¥ 21,900 (Excluding tax)/¥ 24,090(Tax including)

Quantity of stock

Latest stock:35

(2026/11/23 06:15 Currently)

Update
Catalog Page Page 0168
Relational Items
EA950AG Suction Lifter with Vacuum Gauge
EA950AH Suction Lifter with Vacuum Gauge
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Instruction manual(Japanese)
  1. PDF
Catalog
  1. IMG