Product Detail

URL:

Item# : EA950C

Description : Suction Lifter with Pump

This product is no longer available. Please refer to replacement item below.

Spec

Body Aluminum alloy
Pad material Special rubber
Pad dim.-Dia. 210mm
Carrying capacity 120kg
Self-weight 1kg
Lifting direction Parallel
With vacuum pump
Accessory Plastic case
Case size About.280 x 230 x 110(t)mm(except the projection part)
Suitable for material having a flat air-tightness surfaces such as glass, plastic, metal, coated wood, marble.
Additional explanation
Catalog Price (JPY)

¥ 21,800 (Excluding tax)/¥ 23,980(Tax including)

Quantity of stock

Latest stock:0

(2026/06/05 17:12 Currently)

Update
Main image

Documents

Catalog
  1. IMG
Specification
  1. PDF
How to use
  1. IMG
  2. IMG
Instruction manual(Japanese)