Product Detail

URL:

Item# : EA950RA-55

Description : Suction Lifter

Spec

Material Special rubber
Carrying capacity 5kg or less
Usable temperature range Up to 70℃
Pad dim. Dia. 55mm
Height 40mm
Weight 21g
Please suck by pressing the body straightly against target.
If you raise the sucker tab, the body is away
Additional explanation
Catalog Price (JPY)

¥ 1,960 (Excluding tax)/¥ 2,156(Tax including)

Quantity of stock

Latest stock:136

(2026/11/23 06:56 Currently)

Update
Catalog Page Page 0168
Relational Items
EA950RA-55 Suction Lifter
EA950RA-80 Suction Lifter
EA950RA-115 Suction Lifter
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG