Item# : EA950SC-30
Description : Suction Lifter
Spec
| Material |
Body : Aluminum, Pad : Special rubber, Handle : Resin(PA66)
|
Suction face |
Flat type
|
| Carrying capacity |
30kg
|
Pad dim. |
Dia. 120mm
|
| Height |
115mm
|
Self-weight |
510g
|
| Hold the lever and adsorb the body, when you release the lever, adsorption is released. |
| Catalog Price (JPY) |
¥
12,100
(Excluding tax)/¥
13,310(Tax including)
|
| Quantity of stock |
Latest stock:176
(2026/11/20 18:06 Currently)
|
| Catalog Page |
Page 0168
|
Product movie
Documents
| ESCO dimentional drawing |
-
|
| Catalog |
-
|
| Instruction manual(Japanese) |