Product Detail

URL:

Item# : EA950SC-30B

Description : Suction Lifter Set

Spec

<Set Details>3-piece set
(EA950SC-30)Suction Lifter x 2 pcs
Storage case

<Suction Lifter description>
Material Body : Aluminum, Pad : Special rubber, Handle : Resin
Suction face Flat type
Carrying capacity 30kg
Pad dim. Dia. 120mm
Height 115mm
Self-weight 510g
Hold the lever and adsorb the body, when you release the lever, adsorption is released.

<Storage description>
Material Plastic
Size 340×275×123mm
Additional explanation
Catalog Price (JPY)

¥ 26,600 (Excluding tax)/¥ 29,260(Tax including)

Quantity of stock

Latest stock:22

(2026/11/20 18:06 Currently)

Update
Catalog Page Page 0168

Replacement Items

EA950SC-30
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
Specification