Product Detail

URL:

Item# : EA951AV-11

Description : Barbed Wire

Spec

Material-Iron(hot dip zinc-galvanizing finish)
Weight- -1: 1kg-11: 5kg-21: 7.5kg
Pitch of spines-76mm
Wire dia. (mm) 1.6
Length(m) 100
Tensile strength (kg) 290 to 540
Additional explanation
Catalog Price (JPY)

¥ 6,310 (Excluding tax)/¥ 6,941(Tax including)

Quantity of stock

Latest stock:4

(2026/11/23 16:27 Currently)

Update
Catalog Page Page 1370 Page 2526
Relational Items
EA951AV-1 Barbed Wire
EA951AV-11 Barbed Wire
EA951AV-21 Barbed Wire