Product Detail

URL:

Item# : EA951AW-21

Description : Barbed Wire [Stainless Steel]

This product is no longer available. Please refer to replacement item below.

Spec

Material-SUS304
Weight- -1: 0.5kg-2: 1.1kg-11: 5.5kg-12: 8.5kg
Pitch of spines-75mm
Wire dia. (mm) 2.0
Length(m) 100
Tensile strength (kg) 520 to 750
Additional explanation
Catalog Price (JPY)

¥ 37,000 (Excluding tax)/¥ 40,700(Tax including)

Quantity of stock

Latest stock:0

(2026/02/24 03:21 Currently)

Update

Replacement Items

EA951AW-11
Relational Items
EA951AW-1 Barbed Wire [Stainless Steel]
EA951AW-2 Barbed Wire [Stainless Steel]
EA951AW-11 Barbed Wire [Stainless Steel]
Main image