Product Detail

URL:

Item# : EA951AW-1

Description : Barbed Wire [Stainless Steel]

This product is no longer available. Please refer to replacement item below.

Spec

Material-SUS304
Weight- -1: 0.5kg-2: 1.1kg-11: 5.5kg-12: 8.5kg
Pitch of spines-75mm
Wire dia. (mm) 1.6
Length(m) 10
Tensile strength (kg) 520 to 750
Additional explanation
Catalog Price (JPY)

¥ 5,320 (Excluding tax)/¥ 5,852(Tax including)

Quantity of stock

Latest stock:0

(2026/10/07 15:48 Currently)

Update

Replacement Items

EA951AW-2
Relational Items
EA951AW-1 Barbed Wire [Stainless Steel]
EA951AW-2 Barbed Wire [Stainless Steel]
EA951AW-11 Barbed Wire [Stainless Steel]
Main image