Product Detail

URL:

Item# : EA951BY-303

Description : Torque Hinge (Stainless Steel)

This product is no longer available. Please refer to replacement item below.

Spec

Material-Stainless steel (SUS304)
Hole dia.--301 to -303: dia. 4.3mm, -304: dia. 4.5mm
Opening/closing can be held and fixed at desired position (effective range: 180°).
For lid or door of various measuring instruments and office machines
Overall length-50
Width-42.5
Thickness-2.0
Set torque value (per pc)-137cN・m
Additional explanation
Catalog Price (JPY)

¥ 1,800 (Excluding tax)/¥ 1,980(Tax including)

Quantity of stock

Latest stock:0

(2026/04/04 23:02 Currently)

Update
Relational Items
EA951BY-301 Torque Hinge (Stainless Steel)
EA951BY-302 Torque Hinge (Stainless Steel)
EA951BY-303 Torque Hinge (Stainless Steel)
EA951BY-304 Torque Hinge (Stainless Steel)
Web catalog image

Documents

Drawings
  1. PDF
Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)