Product Detail

URL:

Item# : EA951CA-106

Description : Push Lock Knob

Spec

Height(the ledge knob)-12mm
Wiper: synthetic rubber, handle: brass
White bronze plating finish
Knob interlocked with lock mechanism (locked when knob is retracted)
The knob can be housed when unused.
Simple work by only making a through hole on a door
Knob dia.(mm)-21
Fitting door thickness(mm)-15 to 25
Additional explanation
Catalog Price (JPY)

¥ 1,920 (Excluding tax)/¥ 2,112(Tax including)

Quantity of stock

Latest stock:10

(2026/11/09 14:14 Currently)

Update
Catalog Page Page 1346
Relational Items
EA951CA-106 Push Lock Knob
EA951CA-107 Push Lock Knob
Main image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. PDF
How to use
  1. IMG