Product Detail

URL:

Item# : EA951DS-41

Description : [Stainless Steel] L-Type Hook with Nut , Screw

Catalog Correction

26/04/22 Correction to the load capacity. Incorrect: 4.5kg, Correct: 14kg (No. 57 9025)

Spec

Material-Stainless steel(SUS304 chemical bright dip finish)
Dim. Dia. 3.5 x 32mm, M4
Quantity 2
Load bearing 14㎏
Additional explanation
Catalog Price (JPY)

¥ 205 (Excluding tax)/¥ 226(Tax including)

Quantity of stock

Latest stock:93

(2026/11/20 09:49 Currently)

Update
Catalog Page Page 1351
Relational Items
EA951DS-41 [Stainless Steel] L-Type Hook with Nut , Screw
EA951DS-42 [Stainless Steel] L-Type Hook with Nut , Screw
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG