Product Detail

URL:

Item# : EA951EB-842

Description : Reinforcement Metal Fitting [Stainless Steel]

Spec

Material-SUS304
Board thickness-0.8mm
Hole dia.-5.5mm(16 holes)
Easy installation with minimum obstruction to external wall finish and base materials is possible with the screw holes that are recessed with embossing to prevent screw heads from protruding.
With screw for square holes
Size-240×240×45mm
Additional explanation
Catalog Price (JPY)

¥ 920 (Excluding tax)/¥ 1,012(Tax including)

Quantity of stock

Latest stock:7

(2026/11/02 20:44 Currently)

Update
Catalog Page Page 1331
Relational Items
EA951EB-842 Reinforcement Metal Fitting [Stainless Steel]
EA951EB-844 Reinforcement Metal Fitting [Stainless Steel]
Web catalog image

Documents

Catalog