Product Detail

URL:

Item# : EA951ED-40

Description : [Stainless Steel] Double-Sided Angle

Spec

Material-Stainless steel(SUS304 hairline finish)
Plate thickness-3mm
Hole dia.-3.5mm
With countersunk mounting holes, the angle can be easily mounted on the frame from the inside and also from the outside.
Dim. (mm) 40 x 20
Additional explanation
Catalog Price (JPY)

¥ 475 (Excluding tax)/¥ 523(Tax including)

Quantity of stock

Latest stock:49

(2026/11/15 14:14 Currently)

Update
Catalog Page Page 1335
Relational Items
EA951ED-30 [Stainless Steel] Double-Sided Angle
EA951ED-40 [Stainless Steel] Double-Sided Angle
EA951ED-50 [Stainless Steel] Double-Sided Angle
EA951ED-60 [Stainless Steel] Double-Sided Angle
EA951ED-70 [Stainless Steel] Double-Sided Angle
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog