Product Detail

URL:

Item# : EA951EF-53

Description : [Stainless Steel] Wide Angle

Spec

Material Stainless (SUS304)
Size Length X Length :90×90mm、
The width :50mm、
Thickness :3mm
Number Of Holes Bis Hole :8
Long hole :2
Bis Hole Dia Dia 4.5mm
Long Hole Size 7×50mm
Hair Line Finish
Equipped With A Long Hole And Therefore Can Be Fixed Using An M6 Bolt.
Additional explanation
Catalog Price (JPY)

¥ 1,190 (Excluding tax)/¥ 1,309(Tax including)

Quantity of stock

Latest stock:10

(2026/11/24 03:22 Currently)

Update
Catalog Page Page 1331

Replacement Items

EA951EE-153
Relational Items
EA951EF-51 [Stainless Steel] Wide Angle
EA951EF-52 [Stainless Steel] Wide Angle
EA951EF-53 [Stainless Steel] Wide Angle
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG