Product Detail

URL:

Item# : EA951EW-30

Description : [Stainless Steel] Penetration Bracket

This product is no longer available. Please refer to replacement item below.

Spec

For through (Middle)
Material SUS316
Finish Mirror finish
Hole dia. 3.9mm
Pipe OD 19mm
Size(mm) A:23.3,
L:48,
L1:24,
B2:20,
P:34,
P1:13,
H:42
Weight 60g
Additional explanation
Catalog Price (JPY)

¥ 3,410 (Excluding tax)/¥ 3,751(Tax including)

Quantity of stock

Latest stock:0

(2025/06/14 22:30 Currently)

Update

Replacement Items

EA951EK-19
Relational Items
EA951EW-30 [Stainless Steel] Penetration Bracket
EA951EW-31 [Stainless Steel] Penetration Bracket
EA951EW-20 [Stainless Steel] End Bracket
EA951EW-21 [Stainless Steel] End Bracket
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG