Product Detail

URL:

Item# : EA951FB-42A

Description : [Stainless Steel] Hanger

Self-assembly product

Spec

Dim. when in use-840(W)x660(D)x1320 to 1800(H)mm
Storage dim-840(W)x120(D)x1530(H)mm
Weight-4.1kg
Material-Pipe: Stainless steel winding ,resin: ABS resin
Load capacity-About 13 kg(hangar: about 12kg, towel hangar: about 4kg)
Characteristics- Rust-proof indoor hanger made of stainless steel. It can be extended vertically depending on the type or volume of laundry.
It can be stored in a compact size when it is not used.
Available to dry-12 shirts, 5 bath towels,12 towels, 20 accessories
Assembly type
Additional explanation
Catalog Price (JPY)

¥ 6,570 (Excluding tax)/¥ 7,227(Tax including)

Quantity of stock

Latest stock:3

(2026/11/21 10:48 Currently)

Update
Catalog Page Page 2102
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)