Product Detail

URL:

Item# : EA951FB-46A

Description : [Stainless Steel] Hanger Stand

This product is no longer available. Please refer to replacement item below.

Spec

Dim. when in use-1,580(W)x650(D)x990(H)mm
Storage dim-650(W)x100(D)x1080(H)mm
Weight-3.67kg
Material-Stainless steel winding pipe, Polypropylene
Load capacity-17.2kg(Upper pole per 1 pc: 1kg, Lower pole per 1 pc: 0.2kg
Indication of the amount to be dried-Shirt, etc.: 16, bath towel: 4, towel: 6, small item: 20
It can be used as a large capacity hanger by extending the wings on both sides, and as a futon hanger by closing the wings.
Adjustable arm angle
The hanger does not require assembly and can be used easily by anyone. It can be folded into a compact size when not in use.
Additional explanation
Catalog Price (JPY)

¥ 6,500 (Excluding tax)/¥ 7,150(Tax including)

Quantity of stock

Latest stock:0

(2025/09/10 11:21 Currently)

Update

Replacement Items

EA951FB-46B