Product Detail

URL:

Item# : EA951FB-50

Description : [Stainless Steel] Hanger (For Futon)

Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
Stored Size 1230(W) x 155(D) x 1250(H)mm
Weight 6kg
Material Stainless 、ABS Resin
It is fan type which can spread and dry, easy to put on a futon.
Dim. When In Use 2450(W) x 1250(H)mm
Load Capacity 50kg(10kg/1 Pc)
Additional explanation
Catalog Price (JPY)

¥ 11,100 (Excluding tax)/¥ 12,210(Tax including)

Quantity of stock

Latest stock:3

(2026/11/20 06:31 Currently)

Update
Catalog Page Page 2102
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)