Product Detail

URL:

Item# : EA951FE-52A

Description : Telescopic Tension Shelf

This product is no longer available. Please refer to replacement item below.

Spec

Size 1,100 to 1,900(W)×330(D)×95(H)mm
Weight 2.94㎏
Reference Load Capacity Of Installation Length In Case Of 110cm:50kg、
In Case Of 115cm:35kg、
In Case Of 190cm:20kg
Material Chlorination Vinyl Covering Steel Pipe 、ABSResin 、Rubber substitute
An Expandable Shelf Which Can Be Firmly Fixed Onto The Wall Without Using Any Screw Or Nail.
By Making The Crimped Part L-shaped, Sufficient Withstanding Load Has Been Realized.
Wide Type Where The Width In The Far End Is Made Broader.
The Poles Are Freely Extendable, And Therefore The Product Can Be Installed Between Walls With Difference In Width.
Two Adapters Are Included Which You Can Easily Install By Yourself.
【Mounting Method】
(1)Determine The Position Where You Wish To Attach The Extendable Pole, And Then Attach The Adapter Onto The Wall. (※Adjust The Height Using The Attached Mount. )
(2)Place The Extendable Rod Onto The Adapter.
(3)Stretch.
(4)After Take Off An Adapter, It's Complete.(※In Case The Double-sided Tape Is Remaining On The Wall, Wet The Tape And It Will Come Off Easily. )
Additional explanation
Catalog Price (JPY)

¥ 4,950 (Excluding tax)/¥ 5,445(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 12:09 Currently)

Update
Catalog Page Page 2163

Replacement Items

EA951FE-52B
Relational Items
EA951FE-51A Telescopic Tension Rod Shelf
EA951FE-52A Telescopic Tension Shelf