Product Detail

URL:

Item# : EA951FE-55A

Description : Telescopic Tension Rod Mesh Shelf

This product is no longer available. Please refer to replacement item below.

Spec

Size 750 To 1,150(W)×330(D)×95(H)mm
Load Capacity According To The Length Of The Product When Being Attached In the case of 75cm : 45kg、
In case of 115cm : 30kg
Material Vinyl chloride-coated steel pipe 、
ABS Resin、
Steel
Weight About 1.593kg
An Expandable shelf which can be Firmly Fixed onto the Wall Without Using Any Screw or Nail.
By Making The Crimped Part L-shaped, Sufficient Withstanding Load Has Been Realized.
The Poles Are Freely Extendable, And Therefore The Product Can Be Installed Between Walls With Difference In Width.
Equipped With Two Meshed Shelf Boards That Will Catch Small Objects From Falling Off.
Wide Type Where The Width In The Far End Is Made Broader.
Two Adapters Are Included Which You Can Easily Install By Yourself.
Additional explanation
Catalog Price (JPY)

¥ 4,950 (Excluding tax)/¥ 5,445(Tax including)

Quantity of stock

Latest stock:0

(2025/07/05 00:32 Currently)

Update
Catalog Page Page 2164

Replacement Items

EA951FE-55B
Relational Items
EA951FE-54A Telescopic Tension Rod Mesh Shelf
EA951FE-55A Telescopic Tension Rod Mesh Shelf
EA951FE-56A Telescopic Tension Rod Mesh Shelf