Item# : EA951FE-62B
Description : Powerful Telescopic Pole
Spec
| Size | 1,100 to 1,900(W)×65(D)×95(H)mm |
Weight | 1.15kg |
|---|---|---|---|
| Load Capacity | In Case Of 110cm:65kg、 In Case Of 150cm:40kg、 In Case Of 190cm:25kg |
Material | Pipe :Chlorination Vinyl Covering Steel Pipe 、 Resin Section :ABS Resin ・EVA Resin 、 Screws:Steel (Plating ) |
| An Expandable Pole Which Can Be Firmly Fixed Onto The Wall Without Using Any Screw Or Nail. |
|||
| The Product's Load Capacity Has Been Improved By Having Installed A Spring Within The Crimp Board Attached At The Tip Of The Pipe. |
|||
| Ideal For Use As An Indoor Wash-line Pole And A Pole For Hanging Clothing Hangers In Closets. |
|||
| One Adapter Is Included Which You Can Easily Install By Yourself. |
|||
| The thickness | The thick part of the pipe: φ32mm Slender part of the pipe: 27.6mm |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,090 (Excluding tax)/¥ 4,499(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/21 13:07 Currently) |
||||
| Catalog Page | Page 2105 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA951FE-61C |
| EA951FE-62B Powerful Telescopic Pole |
| EA951FE-62C |
| EA951FE-65C |