Item# : EA951FE-98
Description : Powerful Telescopic Pole (One-touch Type)
Spec
| Material | Pipe :Iron 、Epoxy Resin Powder Painting Resin Part :ABS、Rubber substitute Metal fittings:Iron 、Plating |
||
|---|---|---|---|
| As the “easy fitting spring” is incorporated, temporary fitting with one-touch operation is possible. | |||
| Dual spring structure with the easy fitting spring and the slip-down prevention spring Although fitting is easy, it can be securely fixed. |
|||
| Size | 1700 to 2800(W) x 70(D) x 110(H)mm |
Load Capacity | 12 to 55kg |
| Weight | 1.5kg | Thickness | Thick Part :34mm Thin Part :29.6mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,290 (Excluding tax)/¥ 4,719(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/20 21:48 Currently) |
||||
| Catalog Page | Page 2105 | ||||
| Relational Items |
|---|
| EA951FE-96 Powerful Telescopic Pole (One-touch Type) |
| EA951FE-97 Powerful Telescopic Pole (One-touch Type) |
| EA951FE-98 Powerful Telescopic Pole (One-touch Type) |